X468;048A17T96
Description
X468 ; 048A17T96 CONDENSER FAN MOTOR ; 1/2HP 1625RPM TEAO 48Y 1/60/208-230V
Part # X468
BDI # 22325721
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.9 To 2.6 Ampere | 4 Poles
Mounting Method:
Extended Stud | Round Frame