Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Resilient
C043A
Description
C043A DIRECT DRIVE FAN MOTOR ; 1/3HP 1PH 1800RPM 115/230V 48Z TEAO
Part # C043A
BDI # 24533642
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.6/1.8 Ampere | 4 Poles
Mounting Method:
Resilient