.7518EP3ESS56CFL
Description
.7518EP3ESS56CFL WASH DOWN DUTY ; SHARK FR 56
Part # .7518EP3ESS56CFL
BDI # 958356
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593157
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3 | 1/2HP
Mounting Method:
C-Face | Foot Mounted
.3318EP3ESS56C
Description
.3318EP3ESS56C WASHDOWN MOTOR ; 0.33HP 4P 56C WCF2
Part # .3318EP3ESS56C
BDI # 958074
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Shark Motor | High Efficient | Stainless Steel Frame
Global Part Number GPN:
593096
.5018ES3E56CFL-S
Description
.5018ES3E56CFL-S GENERAL PURPOSE MOTOR ; 0.5HP 4P 56C WCF2
Part # .5018ES3E56CFL-S
BDI # 21464340
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.535
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
CDP3330
Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted