5KH46MN3041
Description
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V
Part # H207
BDI # 17091525
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 4.6 Ampere | 8 Poles
Mounting Method:
C-Face
H205;5KH37PN37
Description
H205 ; 5KH37PN37 FAN/BLOWER MOTOR ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H205
BDI # 17091523
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face
A009644.00
Description
A009644.00 HVAC/R MOTOR ; 1HP 900RPM S56CZ 230V 1PH 60HZ
Part # A009644.00
BDI # 20180980
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.75
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.44
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.2 Ampere | 8 Poles
Mounting Method:
C-Face
H278;5KH37PN37X
Description
H278;5KH37PN37X ; 1/12HP 850RPM DP 56CZ 1/60/115V
Part # H278
BDI # 17091556
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/12HP
Other Features:
Current Rating 3.2 Ampere | 8 Poles
Mounting Method:
C-Face