K2110A;056T11G15528
Description
K2110A ; 056T11G15528 EP MOTOR ; 1HP 1200RPM EPFC 56H 3/60/230/460V
Part # K2110A
BDI # 22326556
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid