Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.6/9.1 Ampere | 4/6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.3/3 Ampere | 4/6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.4/4.4 Ampere | 4/6 Poles
Mounting Method:
Rigid