C594V1
Description
C594V1 COW COOLER MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56H TEAO
Part # C594V1
BDI # 24533793
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method:
Rigid