BK3074
Description
BK3074 AC MOTOR ; 3/4HP 1725RPM ODP 56H 3/60/208-230/460V
Part # BK3074
BDI # 22333653
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.88
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
Resilient