K1416;5K49NN2147X
Description
K1416 ; 5K49NN2147X FAN/BLOWER MOTOR ; 2HP 3450RPM DP 56H 60/208-230/460V
Part # K1416
BDI # 17091903
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-6 Ampere | 2 Poles
Mounting Method:
Resilient
K1413;5K49KN2150X
Description
K1413;5K49KN2150X ; 1.5HP 3450RPM DP 56H 3/60/208-230/460V
Part # K1413
BDI # 17091901
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8 Ampere | 2 Poles
Mounting Method:
Resilient