T019;056B34F5333
Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V
Part # T019
BDI # 22326124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method:
Rigid