Page 1 of 3

Next

Compare
X528;056T8O5306

COMPARE

X528;056T8O5306

Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V

LEESON

Part # X528

BDI # 22327232

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850/715
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X513;056T11O5305

COMPARE

X513;056T11O5305

Description
X513 ; 056T11O5305 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56HZ 3/60/208-230/460V

LEESON

Part # X513

BDI # 22326592

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5H1053AV1

COMPARE

5H1053AV1

Description
5H1053AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 850RPM OPAO 56HZ 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1053AV1

BDI # 24533570

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 2 Ampere | 8 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H1050A-PRO

COMPARE

H1050A-PRO

Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1050A-PRO

BDI # 24534385

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY

COMPARE

5H1050AV1

Description
5H1050AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM OPAO 56HZ 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1050AV1

BDI # 24533564

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.7 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY