Page 1 of 2

Next

Compare
D019;056B34D15532

COMPARE

D019;056B34D15532

Description
D019 ; 056B34D15532 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

LEESON

Part # D019

BDI # 22326058

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
X251;056T34D5364

COMPARE

X251;056T34D5364

Description
X251 ; 056T34D5364 GP AC MOTOR ; 5HP 3600RPM DP 56HZ 3/60/208-230/460V

LEESON

Part # X251

BDI # 22327016

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.5 To 12.4/6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H1039L

COMPARE

H1039L

Description
H1039L AC MOTOR ; 5HP 3450RPM ODP 56HZ 3/60/208-230/460V

CENTURY MOTORS

Part # H1039L

BDI # 22334441

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13.4 To 13.2/6.6 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
B386

COMPARE

B386

Description
B386 AC MOTOR ; 5HP 3450RPM ODP 56HZ 1/60/208-230V

CENTURY MOTORS

Part # B386

BDI # 22333527

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.75
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 22 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
H847

COMPARE

H847

Description
H847 AC MOTOR ; 5HP 3450RPM ODP 56HZ 3/60/208-230/460V

CENTURY MOTORS

Part # H847

BDI # 22334563

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.25
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 6.6/13.4 To 13.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY