G145;056T17D5350

COMPARE

G145;056T17D5350

Description
G145 ; 056T17D5350 FAN/BLOWER MOTOR ; 3HP 1725RPM DP 56HZ 3/60/208-230/460V

LEESON

Part # G145

BDI # 22326728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
K069;056T17D3307

COMPARE

K069;056T17D3307

Description
K069 ; 056T17D3307 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208-230/460V

LEESON

Part # K069

BDI # 22326706

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

056T17DRR70016A1

Description
056T17DRR70016A1 GENERAL PURPOSE MOTOR ; 1 1/2 1725 DP 56 3 60-50 208-230/460

LEESON

Part # K068A

BDI # 27222329

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY