K104V1
Description
K104V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56HZ TEFC
Part # K104V1
BDI # 24534705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid