C055V1
Description
C055V1 CENTRIFUGAL PUMP MOTOR ; 1HP 1PH 1800RPM 115/230V 56J FRAME ODP
Part # C055V1
BDI # 24533680
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6 Ampere | 4 Poles
Mounting Method:
Rigid