SY004;056PNRA10102
Description
SY004 ; 056PNRA10102 PERMANT MAG MOTOR ; 1.5HP 1800RPM TENV S56C 3/230/460 PMACV
Part # SY004
BDI # 22326482
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
90
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.7/2.9 Ampere | 6 Poles
Mounting Method:
Rigid