F266

COMPARE

F266

Description
F266 AC MOTOR ; 1/3HP 1725/1425 ODP 56Y 100/115/200/230V

CENTURY MOTORS

Part # F266

BDI # 22334321

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 4.13
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5 To 5.2/2.5 To 2.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY