CFM3156A
Description
CFM3156A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1140RPM 3PH 60HZ 56YZ 3522M OPEN F1
Part # CFM3156A
BDI # 126000
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.55
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
CFM3136A
Description
CFM3136A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3516M OPEN F1
Part # CFM3136A
BDI # 125998
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.3
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
CFM3146A
Description
CFM3146A HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3520M OPEN
Part # CFM3146A
BDI # 125999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.55
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
CFM3166A
Description
CFM3166A HEATING/COOLING SYSTEM AC MOTOR ; 1-1/2HP 56YZ FRM 1200RPM 208-230/460VAC
Part # CFM3166A
BDI # 126001
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17.43
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame