ARB2034L5

COMPARE

ARB2034L5

Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V

CENTURY MOTORS

Part # ARB2034L5

BDI # 22333371

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.19
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
ARB2024L2

COMPARE

ARB2024L2

Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # ARB2024L2

BDI # 22333351

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.19
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY