R383;063T34FH5504

COMPARE

R383;063T34FH5504

Description
R383 ; 063T34FH5504 ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

MARATHON MOTORS

Part # R383

BDI # 22327260

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R301;063T17FH5326

COMPARE

R301;063T17FH5326

Description
R301 ; 063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V

MARATHON MOTORS

Part # R301

BDI # 22327238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 1700/1380
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R303;063T34FH5302

COMPARE

R303;063T34FH5302

Description
R303 ; 063T34FH5302 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

MARATHON MOTORS

Part # R303

BDI # 22327248

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
SSBSM63N-375CA

COMPARE

SSBSM63N-375CA

Description
SSBSM63N-375CA MOTOR ; SSBSM63N-375CA T'STAT RESOLVER

BALDOR-RELIANCE

Part # SSBSM63N-375CA

BDI # 21923816

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.433
Sync RPM: 4000
Hertz: Not Available
Shaft Diameter - Millimeter: 11

Overall Length - Inch: 10.345
Inch - Metric: Metric
Horse Power: Not Available
Other Features: Servo Motor
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY