R383;063T34FH5504

COMPARE

R383;063T34FH5504

Description
R383 ; 063T34FH5504 ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

MARATHON MOTORS

Part # R383

BDI # 22327260

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R303;063T34FH5302

COMPARE

R303;063T34FH5302

Description
R303 ; 063T34FH5302 GP AC MOTOR ; 1/3HP 3600RPM TEFC 63 3/60/230/460V

MARATHON MOTORS

Part # R303

BDI # 22327248

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.428
Sync RPM: 3430/2760
Hertz: 60
Shaft Diameter - Millimeter: 10.871

Overall Length - Inch: 4.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.1/0.55 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY