R312A 080T34FH15301
Description
R312A 080T34FH15301 AC MOTOR ; 1HP 3600RPM TEFC 80 3/60/230/460V
Part # R312A
BDI # 22327368
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
3420/2840
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.8/1.4 Ampere | 2 Poles
Mounting Method:
Rigid
080T11FH5506
Description
080T11FH5506 ALUMINIUM MOTOR ; 1/3HP 1200RPM TEFC 80D 3/60/230/460V
Part # R385
BDI # 22327320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/915
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method:
Rigid
R371;080T11FH5412
Description
R371;080T11FH5412 AC MOTOR ; 3/4HP 1200RPM TEFC 80D 3/60/230/460V
Part # R371
BDI # 22327318
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1130/910
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
5.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.7/1.4 Ampere | 6 Poles
Mounting Method:
Rigid
R313A;080T17FH15327
Description
R313A ; 080T17FH15327 GP AC MOTOR ; 1HP 1800RPM TEFC 80 3/60/230/460V
Part # R313A
BDI # 22327326
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
R393A;080T17FH15514
Description
R393A ; 080T17FH15514 GP AC MOTOR ; 1HP 1800RPM TEFC 80D 3/60/230/460V
Part # R393A
BDI # 22327332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.75
Sync RPM:
1740/1420
Hertz:
60
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
6.1
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid