1LE23214ED112AA3
Description
1LE23214ED112AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 460V
Part # 1LE23214ED112AA3
BDI # 23373837
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted