1LE2301-4EM64-0AA3
Description
1LE2301-4EM64-0AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABL 250/62.5HP 1800/900RPM
Part # 1LE23014EM640AA3
BDI # 23373519
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
62.5 | 250HP
Other Features:
Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method:
Foot Mounted