Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 0.33 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid