VP3575-14
Description
VP3575-14 GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 1750RPM DC D90C 3536P TEFC F2
Part # VP3575-14
BDI # 131358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.63
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3588-14
Description
VP3588-14 GENERAL PURPOSE DC MOTOR ; 2HP 3000RPM TEFC D90C MOTOR
Part # VP3588-14
BDI # 131362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.83
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3585-14
Description
VP3585-14 GENERAL PURPOSE DC MOTOR ; 1.5/2HP 1750RPM DC D90C 3548P TEFC F2
Part # VP3585-14
BDI # 131360
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.69
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid