05H139X398G1
Description
05H139X398G1 3 PHASE AC MOTOR ; 2.2KW 3450RPM 3PH 60HZ D90S-L 0532M
Part # 05H139X398G1
BDI # 21528768
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.787
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19.99
Overall Length - Inch:
17.09
Base to Center of Shaft - Millimeter:
89.916
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
12.6
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
2HP
Mounting Method:
B3 Face | Rigid