110054.00

COMPARE

110054.00

Description
110054.00 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 56H 1PH 60HZ 115/208-230V

LEESON

Part # 110054.00

BDI # 20182575

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY