CECP83774T-4

COMPARE

CECP83774T-4

Description
CECP83774T-4 GENERAL PURPOSE AC MOTOR ; 10HP 1760 460V 3PH 60HZ 215TC TEFC

BALDOR-RELIANCE

Part # CECP83774T-4

BDI # 125716

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP3774T

COMPARE

CECP3774T

Description
CECP3774T GENERAL PURPOSE AC MOTOR ; 10HP L215TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # CECP3774T

BDI # 125682

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY