Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
2-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
594248
Mounting Method:
C-Face
PCJ115H
Description
PCJ115H PUMP MOTOR ; 1.5HP 3600RPM 1PH 60HZ 115/230V
Part # PCJ115H
BDI # 965839
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593179
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
594247
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pool and Spa Pump | Energy Efficient | Start Capacitor | Threaded Shaft
Global Part Number GPN:
593180
Mounting Method:
C-Face