098005.00

COMPARE

098005.00

Description
098005.00 SCR DC MOTOR ; 1/3HP 1750RPM MSS56C 180V

LEESON

Part # 098005.00

BDI # 20181969

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098004.00

COMPARE

098004.00

Description
098004.00 PERMANENT MAGNET DC MOTOR ; 1/3HP SS56C FRM 1800RPM 90VDC NEMA TEFC

LEESON

Part # 098004.00

BDI # 553910

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
98378

COMPARE

98378

Description
98378 ; 1/3HP 1750RPM MSS56C 90V

LEESON

Part # 98378

BDI # 553930

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.5 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY