1LE23214FD212AA3
Description
1LE23214FD212AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 250HP 900RPM SD100
Part # 1LE23214FD212AA3
BDI # 23373879
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214FB213AA3
Description
1LE23214FB213AA3 AC MOTOR ; POR NON RETURNABLE 350 1800 SD100 575
Part # 1LE23214FB213AA3
BDI # 22594668
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FB112AA3
Description
1LE24214FB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100
Part # 1LE24214FB112AA3
BDI # 22595142
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214FB212AA3
Description
1LE24214FB212AA3 AC MOTOR ; POR NON RETURNABLE 350HP 1800RPM SD100
Part # 1LE24214FB212AA3
BDI # 22595146
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214FD213AA3
Description
1LE23214FD213AA3 LOW VOLTAGE MOTOR ; POR NON RETURNABLE 250HP 900RPM SD100
Part # 1LE23214FD213AA3
BDI # 23373883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
92.075
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted