1PC29214GA112AG3
Description
1PC29214GA112AG3 LOW VOLTAGE MOTOR ; 350HP 3600RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GA112AG3
BDI # 23376288
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214GA312AG3
Description
1PC29214GA312AG3 LOW VOLTAGE MOTOR ; 400HP 3600RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GA312AG3
BDI # 23376292
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214GB212AG3
Description
1PC29214GB212AG3 LOW VOLTAGE MOTOR ; 350HP 1800RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GB212AG3
BDI # 23376298
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214GB312AG3
Description
1PC29214GB312AG3 LOW VOLTAGE MOTOR ; 400HP 1800RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GB312AG3
BDI # 23376301
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted
1PC29214GC112AG3
Description
1PC29214GC112AG3 LOW VOLTAGE MOTOR ; 300HP 1200RPM RGZESDI 460V S449SS W/BLOW
Part # 1PC29214GC112AG3
BDI # 23376305
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted