108266.00

COMPARE

108266.00

Description
108266.00 SCR DC MOTOR ; 2HP 2500RPM S56CZ TEFC 180V

LEESON

Part # 108266.00

BDI # 554294

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 2500
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.89

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 8.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108262.00

COMPARE

108262.00

Description
108262.00 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 1800 RPM S56 145TC TEFC

LEESON

Part # 108262.00

BDI # 20181684

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 17.39

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 7.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109105.00

COMPARE

109105.00

Description
109105.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 48V

LEESON

Part # 109105.00

BDI # 20182238

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 15.89

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 27 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109104.00

COMPARE

109104.00

Description
109104.00 LOW VOLTAGE DC MOTOR ; 1 1/2HP 1800RPM S56CZ TEFC 36V

LEESON

Part # 109104.00

BDI # 20182237

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 15.89

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 36 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
M009644.00

COMPARE

M009644.00

Description
NOT AVAILABLE IN US

LEESON

Part # M009644.00

BDI # 557331

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Agricultural
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY