BGF2014L
Description
BGF2014L AC MOTOR ; 1/6-1/18HP 1725/1140 ODP 48Z 1/60/115V
Part # BGF2014L
BDI # 22333641
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.94
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.1/2 Ampere | 4/6 Poles
Mounting Method:
Resilient