Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.749
Sync RPM:
800
Hertz:
60
Shaft Diameter - Millimeter:
19.025
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 1.6 Ampere | 8 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3 Ampere | 8 Poles
Mounting Method:
Cushion
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.749
Sync RPM:
800
Hertz:
60
Shaft Diameter - Millimeter:
19.025
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3 Ampere | 8 Poles
Mounting Method:
Cushion