33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face
33-2479Z118G1
Description
33-2479Z118G1 DC MOTOR ; POR .18 KW 1750 1/MINRPM D71D 3320P TENV
Part # 33-2479Z118G1
BDI # 20106399
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.55
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.97
Overall Length - Inch:
11.6
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.18HP
Mounting Method:
B35 Face