33-2480Z211G1
Description
33-2480Z211G1 ; .1 KW 1250RPM DC D71D 3327P TENV B35 N
Part # 33-2480Z211G1
BDI # 20106401
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1250
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.54
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.1HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
B35 Face
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.2 Ampere | 6 Poles
Mounting Method:
Flexible Arm
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1550
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.17
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Extended Stud
DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient
DBL6406
Description
DBL6406 DOUBLE SHAFT FAN MOTOR ; 1/10 1/15 1/20 1/25HP 1050RPM 115V
Part # DBL6406
BDI # 26287194
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1050
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 3.4/2/1.7/1.5 Ampere | 6 Poles
Mounting Method:
Resilient