9642

COMPARE

9642

Description
9642 FAN MOTOR ; 5IN DIA HVAC DIRECT 1/5HP 1075RPM 115V

CENTURY MOTORS

Part # 9642

BDI # 27630102

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.67
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY