OAN010
Description
OAN010 SINGLE PHASE MOTOR AC ; 1/3HP 1PH 460V 1100RPM SEMI ENCLOSED
Part # OAN010
BDI # 27812964
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1100
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame