NAT34-18-56CB
Description
NAT34-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR
Part # NAT34-18-56CB
BDI # 21465464
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 3/4HP
Mounting Method:
C-Face | Foot Mounted
NT34-36-56CB
Description
NT34-36-56CB GENERAL PURPOSE AC MOTOR ; 3/4HP 3600RPM 115/208-230V 1PH 60HZ 56C
Part # NT34-36-56CB
BDI # 21465475
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000/3600
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 3/4HP
Mounting Method:
C-Face | Foot Mounted