9031;5KC49MN2043Y
Description
9031 ; 5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V
Part # 9031
BDI # 17088975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11.5 Ampere | 2 Poles
Mounting Method:
Rigid
100052.00
Description
100052.00 ; POR .1/2H3450RS56DP.115/208- 1PH CT40C
Part # 100052.00
BDI # 20180594
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Rigid
C1420;5KC36LN144
Description
C1420;5KC36LN144 ; 1/2HP 3600RPM TEFC 56C 1/60/115/230V
Part # C1420
BDI # 17090216
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4 Ampere | 2 Poles
Mounting Method:
Rigid