9031;5KC49MN2043Y
Description
9031 ; 5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V
Part # 9031
BDI # 17088975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11.5 Ampere | 2 Poles
Mounting Method:
Rigid