D1152

COMPARE

D1152

Description
D1152 DC POWER MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1

BALDOR-RELIANCE

Part # D1152

BDI # 126347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
T010;056C17F5351

COMPARE

T010;056C17F5351

Description
NOT AVAILABLE IN US

LEESON

Part # T010

BDI # 22326202

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 8.8/4.2 To 4.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY