G577;056C11F5302
Description
G577 ; 056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G577
BDI # 22326132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 6 Poles
Mounting Method:
Bolt-On
ARB2026SLV1
Description
ARB2026SLV1 ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2026SLV1
BDI # 22333359
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1/1.6 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5/2.4 To 2.5 Ampere | 6 Poles
Mounting Method:
Rigid
ARB2026SV1
Description
ARB2026SV1 BELT DRIVE MOTOR ; 1/4HP 1140RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2026SV1
BDI # 22333361
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 6 Poles
Mounting Method:
Resilient