X910;048S17T366
Description
X910 ; 048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
ARB2024L2
Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V
Part # ARB2024L2
BDI # 22333351
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5/3 Ampere | 4/6 Poles
Mounting Method:
C-Face
F427
Description
F427 GENERAL PURPOSE MOTOR ; 1/4-1/8HP 1725RPM ODP 48Y 1PH 115V
Part # F427
BDI # 24534143
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.5/3.7 Ampere | 4/6 Poles
Mounting Method:
Resilient