HG154;5KH36KN113X
Description
HG154 ; 5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V
Part # HG154
BDI # 17091851
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 3.8 Ampere | 6 Poles
Mounting Method:
Resilient