CL3514
Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 56C FRM 1725RPM 115/230VAC
Part # CL3514
BDI # 126076
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
K103V1
Description
K103V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 145 TEFC
Part # K103V1
BDI # 24534703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 14.2/7.1 Ampere | 4 Poles
Mounting Method:
Rigid
K104V1
Description
K104V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56HZ TEFC
Part # K104V1
BDI # 24534705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
C594V1
Description
C594V1 COW COOLER MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56H TEAO
Part # C594V1
BDI # 24533793
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 4 Poles
Mounting Method:
Rigid
056B17DRK70012A2
Description
056B17DRK70012A2 ; 1.5HP 1725RPM ODP 56C 1PH 115/230V
Part # C508ES
BDI # 24533757
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.88
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid