1LE2301-1CM44-0AA3

COMPARE

1LE2301-1CM44-0AA3

Description
1LE23011CM440AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM

ABB NEMA

Part # 1LE23011CM440AA3

BDI # 23373409

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1.2 | 5HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE2301-2AM14-0AA3

COMPARE

1LE2301-2AM14-0AA3

Description
1LE23012AM140AA3 LOW VOLTAGE AC MOTOR ; 5/1.2HP 1800/900RPM MS 460V 213T

ABB NEMA

Part # 1LE23012AM140AA3

BDI # 23373414

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 1.2 | 5HP
Other Features: Definite Purpose | Severe Duty | Variable Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY