SV2104L
Description
SV2104L COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/115V
Part # SV2104L
BDI # 22335995
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1.33HP
Other Features:
Current Rating 12.7/7.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
SV2104V1L1
Description
SV2104V1L1 COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/115V
Part # SV2104V1L1
BDI # 22335997
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1.33HP
Other Features:
Current Rating 12.7/7.6 Ampere | 4/6 Poles
Mounting Method:
Resilient